Menu Search
WEIDMUELLER #0279660000

Standard Feed-Thru Terminal Block 20A 600V

SKU # 62683595202 Manufacturer Series: SAK Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 22-12 AWG
Model Type: SAK 2.5
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6mm)
Block Length: 1.83 in. (46.5mm)
Block Height: 1.43 in. (36.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 22-12 AWG; Model Type - SAK 2.5; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6 mm; Block Width - in - 0.24 in; Block Height - in/mm - 1.43/36.5; Block Length - in/mm - 1.83/46.5; Additional Information - Cross section: 0.08 mm - 240 mm; Manufacturer Series - SAK Series

Additional Info: Cross section: 0.08 mm - 240 mm