Menu Search
WEIDMUELLER #1020000000

Standard Feed-Thru Terminal Block 20A 600V

SKU # 62683509963 Manufacturer Series: W Series
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 26-12 AWG
Model Type: WDU2.5
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 2.36 in. (60mm)
Block Height: 1.85 in. (47mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 26-12 AWG; Model Type - WDU2.5; Wire Terminal - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Block Height - in/mm - 1.85/47; Block Length - in/mm - 2.36/60; Manufacturer Series - W Series