Menu Search
WEIDMUELLER #1143070000

Standard Feed-Thru Terminal Block 20A 600V

SKU # 62683597671 Manufacturer Series: W Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 20A
Wire Range: 26-12 AWG
Model Type: WMF 2.5
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.19 in. (5mm)
Block Length: 1.75 in. (44.5mm)
Block Height: 3.46 in. (88mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 20A; Wire Range - 26-12 AWG; Model Type - WMF 2.5; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5 mm; Block Width - in - 0.19 in; Block Height - in/mm - 3.46/88; Block Length - in/mm - 1.75/44.5; Manufacturer Series - W Series