Menu Search
WEIDMUELLER #1772060000

Standard Feed-Thru Terminal Block 24A 600V

SKU # 62683597704 Manufacturer Series: Z Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 24A
Wire Range: 26-12 AWG
Model Type: ZDU 2.5-2
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 1.69 in. (43mm)
Block Height: 1.98 in. (50.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 24A; Wire Range - 26-12 AWG; Model Type - ZDU 2.5-2; Wire Terminal - Tension Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20 in; Block Height - in/mm - 1.98/50.5; Block Length - in/mm - 1.69/43; Manufacturer Series - Z Series