Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 25A 600V
WEIDMUELLER #1608570000

Standard Feed-Thru Terminal Block 25A 600V

SKU # 62683507713 Manufacturer Series: W Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 4-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 25A
Wire Range: 30-12 AWG
Model Type: ZDU 2.5/4AN
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)
Block Length: 1.52 in. (38.5mm)
Block Height: 3.12 in. (79.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 4-Circuit 4-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 25A; Wire Range - 30-12 AWG; Model Type - ZDU 2.5/4AN; Wire Terminal - Tension Clamp; Housing Material - Wemid; Housing Finish - Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20 in; Block Height - in/mm - 3.12/79.5; Block Length - in/mm - 1.52/38.5; Manufacturer Series - W Series