Menu Search
WEIDMUELLER #1036700000

Standard Feed-Thru Terminal Block 35A 600V

SKU # 62683590353 Manufacturer Series: W Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 35A
Wire Range: 22-10 AWG
Model Type: WDU 4 WS
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: White
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in. (6.1mm)
Block Length: 1.83 in. (46.5mm)
Block Height: 2.39 in. (60mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 35A; Wire Range - 22-10 AWG; Model Type - WDU 4 WS; Wire Terminal - Screw; Housing Material - Wemid; Housing Finish - White; Mounting - DIN Rail, TS35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24 in; Block Height - in/mm - 2.39/60; Block Length - in/mm - 1.83/46.5; Additional Information - Cross section: 0.05 mm - 300 mm; Manufacturer Series - W Series

Additional Info: Cross section: 0.05 mm - 300 mm