Menu Search
WEIDMUELLER #0193220000

Standard Feed-Thru Terminal Block 41A 800V

SKU # 62683597323 Manufacturer Series: SAK Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Model Type: SAK 6N KRG
Wire Terminal: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS32
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 1.57 in. (40mm)
Block Height: 1.93 in. (49mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Model Type - SAK 6N KRG; Wire Terminal - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS32; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31"; Block Height - in/mm - 1.93/49; Block Length - in/mm - 1.57/40; Manufacturer Series - SAK Series