You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #0380520000

Standard Feed-Thru Terminal Block 41A 800V

SKU # 62683596796 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 41A
Model Type: SAK 6/35 KRG
Wire Terminal: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.31 in. (8mm)
Block Length: 1.77 in. (45mm)
Block Height: 1.73 in. (44mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 41A; Model Type - SAK 6/35 KRG; Wire Terminal - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31"; Block Height - in/mm - 1.73/44; Block Length - in/mm - 1.77/45; Manufacturer Series - SAK Series