Menu Search
WEIDMUELLER #0443760000

Standard Feed-Thru Terminal Block 57A 800V

SKU # 62683596751 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 57A
Wire Range: 14-6 AWG
Model Type: SAK 10/35
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.39 in. (10mm)
Block Length: 1.77 in. (45mm)
Block Height: 2.03 in. (51.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 57A; Wire Range - 14-6 AWG; Model Type - SAK 10/35; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 10 mm; Block Width - in - 0.39"; Block Height - in/mm - 2.03/51.5; Block Length - in/mm - 1.77/45; Manufacturer Series - SAK Series