Menu Search
WEIDMUELLER #9915820001

Terminal Block, 100-250VAC/DC, 6.3A, 26-12 AWG, 0.31 in. W x 3.01 in. H x 2.15 in. L Block

SKU # 62683583024 Manufacturer Series: W Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Rating - Voltage: 100-250VAC/DC
Rating - Amps: 6.3A
Wire Range: 26-12 AWG
Model Type: KDKS 1EN/LLC
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN TS 32, TS 35
Block Width: 0.31 in. (8mm)
Block Length: 2.15 in. (54.6mm)
Block Height: 3.01 in. (76.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Fuse Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Rating - Voltage - 100-250VAC/DC; Rating - Amps - 6.3A; Wire Range - 26-12 AWG; Model Type - KDKS 1EN/LLC; Wire Terminal - Screw Clamp; Housing Material - Wemid ; Housing Finish - Dark Beige; Mounting - DIN TS 32, TS 35; Block Width - mm - 8.0 mm; Block Width - in - 0.31 in.; Block Height - in/mm - 3.01/76.5; Block Length - in/mm - 2.15/54.6; Manufacturer Series - W Series