Menu Search
WEIDMUELLER #1616430000

Terminal Block, 60V, 6.3A, 26-12 AWG, 2.87 in. L, Wemid

SKU # 62683519682 Manufacturer Series: Series Z
RoHS Compliant
Type: Fuse Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 60V
Rating - Amps: 6.3A
Wire Range: 26-12 AWG
Model Type: ZSI 2.5/LD 60AC
Wire Terminal: Tension Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in.
Block Length: 2.87 in.
Block Height: 3.13 in.