Menu Search
WEIDMUELLER #1547610000

Klippon® Terminal Block, 800 V, 24 A, 28 to 12 AWG, 1.99 in. L

SKU # 62683599859 Manufacturer Series: A
RoHS Compliant
Type: Feed-Through Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 24 A
Wire Range: 28 to 12 AWG
Model Type: A2T 2.5
Wire Terminal: Push-in
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: TS-35 DIN Rail
Temperature Rating - max: 130°C
Temperature Rating - min: -60°C
Block Width: 0.2 in.
Block Length: 1.99 in.
Block Height: 3.54 in.

The innovative push-in technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.