Menu Search
WEIDMUELLER #2051500000

Klippon® Terminal Block, 800 V, 32 A, 26 to 12 AWG, 1.56 in. L

SKU # 62683587648 Manufacturer Series: A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Through Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800 V
Rating - Amps: 32 A
Wire Range: 26 to 12 AWG
Model Type: A4C 4
Wire Terminal: Push-in
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: TS-35 DIN Rail
Temperature Rating - max: 130°C
Temperature Rating - min: -60°C
Block Width: 0.24 in.
Block Length: 1.56 in.
Block Height: 3.45 in.

The innovative push-in technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.