The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
WEIDMUELLER #2051560000

Terminal Block, 800 V, 480 A, 26 to 10 AWG, 1.56 in. L

SKU # 62683587643 Manufacturer Series: A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800 V
Rating - Amps: 480 A
Wire Range: 26 to 10 AWG
Model Type: A4C 4 PE
Wire Terminal: Screw
Housing Material: Wemid
Housing Finish: Green/Yellow
Mounting: TS-35 DIN Rail
Temperature Rating - max: 130°C
Temperature Rating - min: -60°C
Block Width: 0.24 in.
Block Length: 1.56 in.
Block Height: 3.45 in.

The innovative PUSH IN technology reduces the amount of time you spend on wiring to a minimum. Direct insertion guarantees high conductor pull-out forces and simple handling for all conductor types.