Menu Search
WEIDMUELLER #1041980000

Terminal Block, 800V, 32A, 26-10 AWG, 2.49 in. L, Wemid

SKU # 62683500764 Manufacturer Series: Series W
RoHS Compliant
Type: Feed-Through Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 32A
Wire Range: 26-10 AWG
Model Type: WDK 4N BL
Wire Terminal: Screw Clamp
Housing Material: Wemid
Housing Finish: Blue
Mounting: DIN Rail, TS35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.24 in.
Block Length: 2.49 in.
Block Height: 2.36 in.