Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 800V; Wire Range - 22-10 AWG; Model Type - WK 4 SL/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.20/56.0; Block Length - in/mm - 2.00/51.0; Additional Information - Cross Section: 4.0 mm sq
Additional Info: Cross Section: 4.0 mm sq