Menu Search
WEILAND #57.506.9055.0

Grounding Terminal Block 800V

SKU # 01557345863
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 800V
Wire Range: 22-8 AWG
Model Type: WK 6 SL/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS32/TS35
Block Width: 0.31 in. (8mm)
Block Length: 2.12 in. (54.0mm)
Block Height: 2.40 in. (61.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 800V; Wire Range - 22-8 AWG; Model Type - WK 6 SL/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 8.0 mm; Block Width - in - 0.31 in.; Block Height - in/mm - 2.40/61.0; Block Length - in/mm - 2.12/54.0; Additional Information - Cross Section: 6.0 mm sq

Additional Info: Cross Section: 6.0 mm sq