Menu Search
WIELAND ELECTRIC #57.535.9055.0

Grounding Terminal Block 800V

SKU # 01557350011
Type: Grounding Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 800V
Wire Range: 10-2 AWG
Model Type: WKN 35 SL/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS32/TS35
Block Width: 0.63 in. (16mm)
Block Length: 2.48 in. (63.0mm)
Block Height: 2.96 in. (75.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 800V; Wire Range - 10-2 AWG; Model Type - WKN 35 SL/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 16.0 mm; Block Width - in - 0.63 in.; Block Height - in/mm - 2.96/75.1; Block Length - in/mm - 2.48/63.0; Additional Information - Cross Section: 35.0 mm sq

Additional Info: Cross Section: 35.0 mm sq