Menu Search
WIELAND ELECTRIC #56.703.9155.0

Grounding Terminal Block

SKU # 01557371838
Type: Grounding Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 4-Wire
Wire Range: 24-12 AWG
Model Type: WKFN 2.5D2/2/SL/35
Wire Terminal: Tension Clamp
Housing Material: Polyamide 666
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS35
Block Width: 0.2 in. (5mm)
Block Length: 2.85 in. (72.4mm)
Block Height: 1.80 in. (45.6mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 4-Wire; Wire Range - 24-12 AWG; Model Type - WKFN 2.5D2/2/SL/35; Wire Terminal - Tension Clamp; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS35; Block Width - mm - 5.0 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 1.80/45.6; Block Length - in/mm - 2.85/72.4; Additional Information - Cross Section: 2.5 mm sq

Additional Info: Cross Section: 2.5 mm sq