Menu Search
WIELAND ELECTRIC #57.504.9255.0

Grounding Terminal Block

SKU # 01557350608
Type: Grounding Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Wire Range: 22-12 AWG
Model Type: WK 4 E SL/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Green/Yellow
Mounting: DIN Rail, TS32/TS35
Block Width: 0.24 in. (6mm)
Block Length: 2.32 in. (59.0mm)
Block Height: 2.78 in. (70.7mm)

Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Wire Range - 22-12 AWG; Model Type - WK 4 E SL/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.78/70.7; Block Length - in/mm - 2.32/59.0; Additional Information - Cross Section: 4.0 mm sq

Additional Info: Cross Section: 4.0 mm sq