Menu Search
WIELAND ELECTRIC #57.403.7055.0

Modular Terminal Block 24A 500V

SKU # 01557354481
Type: Modular Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Rating - Voltage: 500V
Rating - Amps: 24A
Wire Range: 24-12 AWG
Model Type: WKN2.5E / U V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS32/TS35
Block Width: 0.2 in. (5mm)
Block Length: 2.59 in. (65.8mm)
Block Height: 2.81 in. (71.4mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Rating - Voltage - 500V; Rating - Amps - 24A; Wire Range - 24-12 AWG; Model Type - WKN2.5E / U V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 5.0 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 2.81/71.4; Block Length - in/mm - 2.59/65.8; Additional Information - Cross Section: 2.5 mm sq

Additional Info: Cross Section: 2.5 mm sq