Menu Search
WEILAND #57.504.5255.0

Modular Terminal Block 32A 320V

SKU # 01557350411
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Rating - Voltage: 320V
Rating - Amps: 32A
Wire Range: 22-10 AWG
Model Type: WK 4/D EU/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS32/TS35
Block Width: 0.24 in. (6mm)
Block Length: 3.03 in. (77.0mm)
Block Height: 2.20 in. (56.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Rating - Voltage - 320V; Rating - Amps - 32A; Wire Range - 22-10 AWG; Model Type - WK 4/D EU/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.20/56.0; Block Length - in/mm - 3.03/77.0; Additional Information - Cross Section: 4.0 mm sq

Additional Info: Cross Section: 4.0 mm sq