Menu Search
WIELAND ELECTRIC #57.404.6955.1

Modular Terminal Block 32A 400V

SKU # 01557350607
Type: Modular Terminal Block
Configuration/​Wiring: Double Tier 2-Circuit 4-Wire
Rating - Voltage: 400V
Rating - Amps: 32A
Wire Range: 22-10 AWG
Model Type: WK 4E/UVB SW/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Black
Mounting: DIN Rail, TS32/TS35
Block Width: 0.24 in. (6mm)
Block Length: 2.43 in. (61.6mm)
Block Height: 2.78 in. (70.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Terminal Block; Configuration/Wiring - Double Tier 2-Circuit 4-Wire; Rating - Voltage - 400V; Rating - Amps - 32A; Wire Range - 22-10 AWG; Model Type - WK 4E/UVB SW/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Black; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 6.0 mm; Block Width - in - 0.24 in.; Block Height - in/mm - 2.78/70.5; Block Length - in/mm - 2.43/61.6; Additional Information - Cross Section: 4.0 mm sq

Additional Info: Cross Section: 4.0 mm sq