Menu Search
WEILAND #57.503.0055.0

Standard Feed-Thru Terminal Block 25A 600V

SKU # 01557341691 Manufacturer Series: WK Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 25A
Wire Range: 24-12 AWG
Model Type: WK2.5/U
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Gray
Mounting: DIN Rail, 35mm or C Rail, 32mm
Temperature Rating - max: 105 deg C (221 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)
Block Width: 0.2 in. (5.1mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 25A; Wire Range - 24-12 AWG; Model Type - WK2.5/U; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Gray; Mounting - DIN Rail, 35mm or C Rail, 32mm; Temperature Rating - max - 105 deg C (221 deg F); Temperature Rating - min - -40 deg C (-40 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Manufacturer Series - WK Series