Menu Search
Terminal Feed-Thru Blocks, Standard Standard Feed-Thru Terminal Block 309A 1000V
WEILAND #57.597.0155.0

Standard Feed-Thru Terminal Block 309A 1000V

SKU # 01557350686
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 1000V
Rating - Amps: 309A
Wire Range: 2/0 AWG - 350 KCMIL
Model Type: WKN 150/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS32/TS35
Block Width: 1.1 in. (28mm)
Block Length: 3.78 in. (96.0mm)
Block Height: 3.88 in. (98.6mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 1000V; Rating - Amps - 309A; Wire Range - 2/0 AWG - 350 KCMIL; Model Type - WKN 150/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 28.0 mm; Block Width - in - 1.10 in.; Block Height - in/mm - 3.88/98.6; Block Length - in/mm - 3.78/96.0; Additional Information - Cross Section: 150.0 mm sq

Additional Info: Cross Section: 150.0 mm sq