Menu Search

WEILAND #57.504.0055.7

Standard Feed-Thru Terminal Block 40A 600V

SKU: 01557356785
Manufacturer Series: WK Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Feed-Thru Terminal Block
Configuration/Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 40A
Wire Range: 20-10 AWG
Model Type: WK4/U
Wire Terminal: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Green
Mounting: DIN Rail, 35mm or C Rail, 32mm
Temperature Rating - max: 105 deg C (221 deg F)
Temperature Rating - min: -40 deg C (-40 deg F)
Block Width - mm: 6mm
Description
Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 40A; Wire Range - 20-10 AWG; Model Type - WK4/U; Wire Terminal - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Green; Mounting - DIN Rail, 35mm or C Rail, 32mm; Temperature Rating - max - 105 deg C (221 deg F); Temperature Rating - min - -40 deg C (-40 deg F); Block Width - mm - 6 mm; Manufacturer Series - WK Series