Menu Search
WIELAND ELECTRIC #57.510.0155.0

Standard Feed-Thru Terminal Block 57A 1000V

SKU # 01557346174
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 1000V
Rating - Amps: 57A
Wire Range: 16-6 AWG
Model Type: WKN 10/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS32/TS35
Block Width: 0.39 in. (10mm)
Block Length: 2.12 in. (53.8mm)
Block Height: 2.46 in. (62.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 1000V; Rating - Amps - 57A; Wire Range - 16-6 AWG; Model Type - WKN 10/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 10.0 mm; Block Width - in - 0.39 in.; Block Height - in/mm - 2.46/62.5; Block Length - in/mm - 2.12/53.8; Additional Information - Cross Section: 10.0 mm sq

Additional Info: Cross Section: 10.0 mm sq