Menu Search
WIELAND ELECTRIC #57.516.0155.0

Standard Feed-Thru Terminal Block 71A 1000V

SKU # 01557345837
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 1000V
Rating - Amps: 71A
Wire Range: 12-4 AWG
Model Type: WKN 16/U/V0
Wire Terminal: Screw
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS32/TS35
Block Width: 0.47 in. (12mm)
Block Length: 2.33 in. (59.3mm)
Block Height: 2.55 in. (65.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 1000V; Rating - Amps - 71A; Wire Range - 12-4 AWG; Model Type - WKN 16/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 12.0 mm; Block Width - in - 0.47 in.; Block Height - in/mm - 2.55/65.0; Block Length - in/mm - 2.33/59.3; Additional Information - Cross Section: 16.0 mm sq

Additional Info: Cross Section: 16.0 mm sq