Menu Search
ABB INSTALLATION PRODUCTS #011103404

Thomas and Betts Terminal Block with Blown Fuse Indicator, 5x20, 5x25mm, IEC, 600V, 10A, 18-6 AWG, Screw Clamp, Gray

SKU # 66201995419
RoHS Compliant

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20, 5x25mm; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 10A; Wire Range - 18-6 AWG; Model Type - MB10/12.SFL; Contact Style - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 40 deg C (104 deg F); Temperature Rating - min - -5 deg C (23 deg F); Block Width - mm - 12 mm; Block Width - in - 0.47 in.; Additional Information - 58.0 mm H x 58.5 mm D, Cross Section: 10 mm sq, Number of Levels: 1

Additional Info: 58.0 mm H x 58.5 mm D, Cross Section: 10 mm sq, Number of Levels: 1