Menu Search
PHOENIX CONTACT #3048386

Fused Terminal 30 600V

SKU # 80334598743 Manufacturer Series: UK-HESI
Type: Fused Terminal
Fuse Provision: 10.3x38mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 30
Wire Range: 18-4
Contact Style: Screw Clamp
Housing Material: Polymide 6.6
Housing Finish: Black
Mounting: DIN Rail
Temperature Rating - max: 125 degC/257 degF
Temperature Rating - min: 125 degC/257 degF
Block Width: 18mm

Terminal Fused or Disconnect Blocks: Type - Fused Terminal; Fuse Provision - 10.3x38mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 30; Wire Range - 18-4; Contact Style - Screw Clamp; Housing Material - Polymide 6.6; Housing Finish - Black; Mounting - DIN Rail; Temperature Rating - max - 125 degC/257 degF; Temperature Rating - min - 125 degC/257 degF; Block Width - mm - 18.0mm; Block Width - in - 18.0mm; Additional Information - Hinged Lever Fuse Disconnect. Midget Fuse; Manufacturer Series - UK-HESI

Additional Info: Hinged Lever Fuse Disconnect. Midget Fuse