(0)

THOMAS & BETTS #011566121

Terminal Block with Blown Fuse Indicator, 5x20, 5x25mm, IEC, 600V, 6.3A, 22-12 AWG, Screw Clamp

SKU: 66201995748
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fused Terminal Block
Fuse Provision: 5x20, 5x25mm
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 6.3A
Wire Range: 22-12 AWG
Model Type: M4/8.SFL
Contact Style: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 40 deg C (104 deg F)
Temperature Rating - min: -5 deg C (23 deg F)
Block Width - mm: 8mm
Block Width - in: 0.31 in.
Description
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20, 5x25mm; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 6.3A; Wire Range - 22-12 AWG; Model Type - M4/8.SFL; Contact Style - Screw Clamp; Housing Material - Polyamide; Housing Finish - Gray; Mounting - DIN Rail; Temperature Rating - max - 40 deg C (104 deg F); Temperature Rating - min - -5 deg C (23 deg F); Block Width - mm - 8 mm; Block Width - in - 0.31 in.; Additional Information - 56.5 mm H x 41.0 mm D, Cross Section: 4 mm sq, Gauge Type: A4, Number of Levels: 1, Pollution Degree: 3
Additional Info: 56.5 mm H x 41.0 mm D, Cross Section: 4 mm sq, Gauge Type: A4, Number of Levels: 1, Pollution Degree: 3