Menu Search
WEIDMUELLER #9101903500

Circuit Breaker Block 10A 125V

SKU # 62683598236 Manufacturer Series: 4200 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Block
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 125V
Rating - Current: 10A
Wire Range: 20-10 AWG
Contact Style: Screw Clamp
Mounting: DIN Rail, TS 35
Temperature Rating - max: 55 deg C (131 deg F)
Temperature Rating - min: -30 deg C (-22 deg F)
Block Width: 0.45 in. (11.5mm)

Terminal Fused or Disconnect Blocks: Type - Circuit Breaker Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 125V; Rating - Current - 10A; Wire Range - 20-10 AWG; Contact Style - Screw Clamp; Mounting - DIN Rail, TS 35; Temperature Rating - max - 55 deg C (131 deg F); Temperature Rating - min - -30 deg C (-22 deg F); Block Width - mm - 11.5 mm; Block Width - in - 0.45"; Additional Information - Trip: Thermal Magnetic. Interrupting Capacity: 1000A IR; Manufacturer Series - 4200 Series

Additional Info: Trip: Thermal Magnetic. Interrupting Capacity: 1000A IR