You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #0225560001

Fused Terminal Block 10A 300V

SKU # 62683503857 Manufacturer Series: ASK Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 10A
Wire Range: 26-12 AWG
Model Type: ASK1EN/SMT100-250VU
Contact Style: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, Combi-Foot
Block Width: 0.31 in. (8mm)

Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 10A; Wire Range - 26-12 AWG; Model Type - ASK1EN/SMT100-250VU; Contact Style - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, Combi-Foot; Block Width - mm - 8 mm; Block Width - in - 0.31"; Additional Information - Fuse Holder: Hinge Negative w/120V LED Indicator, Voltage AC/DC; Manufacturer Series - ASK Series

Additional Info: Fuse Holder: Hinge Negative w/120V LED Indicator, Voltage AC/DC