Menu Search
WEIDMUELLER #1011000000

Fused Terminal Block 10A 300V

SKU # 62683510562 Manufacturer Series: W Series Series
Type: Fused Terminal Block
Fuse Provision: 5x20mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 10A
Wire Range: 20-8 AWG
Model Type: WSI6
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (7.9mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 5x20mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 10A; Wire Range - 20-8 AWG; Model Type - WSI6; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 7.9 mm; Block Width - in - 0.31"; Manufacturer Series - W-Series Series