Menu Search
WEIDMUELLER #0531820000

Fused Terminal Block 10A 600V

SKU # 62683596938 Manufacturer Series: SAK Series
RoHS Compliant
Type: Fused Terminal Block
Fuse Provision: G-Si. 6.3x32
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 10A
Wire Range: 26-8 AWG
Model Type: SAKS 6/GZ
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS 35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.51 in. (13mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - G-Si. 6.3x32; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 10A; Wire Range - 26-8 AWG; Model Type - SAKS 6/GZ; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS 35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 13 mm; Block Width - in - 0.51"; Manufacturer Series - SAK Series