Menu Search

WEIDMUELLER #1886580000

Fused Terminal Block 15A 300V

SKU: 62683595636
Manufacturer Series: W Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Fused Terminal Block
Fuse Provision: G-Si. 5x20
Configuration/Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 15A
Wire Range: 30-12 AWG
Model Type: WSI 4
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Black
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 8mm
Block Width - in: 0.31 in.
Description
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - G-Si. 5x20; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 15A; Wire Range - 30-12 AWG; Model Type - WSI 4; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Black; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8.0 mm; Block Width - in - 0.31 in; Additional Information - Screw Thread: M3, Height: 50.7 mm; Manufacturer Series - W Series
Additional Info: Screw Thread: M3, Height: 50.7 mm