Menu Search
WEIDMUELLER #7940022564

Fused Terminal Block 15A 500V

SKU # 62683598276 Manufacturer Series: W Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 1/4 inx1-1/4 in
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 500V
Rating - Current: 15A
Wire Range: 30-10 AWG
Model Type: WSI 4/2/LD 100 - 250V AC/DC C1D2
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Black
Mounting: DIN Rail, Combi-Foot
Block Width: 0.36 in. (9.1mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 1/4 inx1-1/4 in; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 500V; Rating - Current - 15A; Wire Range - 30-10 AWG; Model Type - WSI 4/2/LD 100 - 250V AC/DC C1D2; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Black; Mounting - DIN Rail, Combi-Foot; Block Width - mm - 9.1 mm; Block Width - in - 0.36"; Manufacturer Series - W-Series