Menu Search
WEIDMUELLER #0501820000

Fused Terminal Block 16A 400V

SKU # 62683596573 Manufacturer Series: SAK Series
RoHS Compliant
Type: Fused Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 400V
Rating - Current: 16A
Wire Range: 22-8 AWG
Model Type: SAKS 4/35
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS 35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.94 in. (24mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 400V; Rating - Current - 16A; Wire Range - 22-8 AWG; Model Type - SAKS 4/35; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS 35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 24 mm; Block Width - in - 0.94"; Manufacturer Series - SAK Series