Menu Search
WEIDMUELLER #1014000000

Fused Terminal Block 16A 600V

SKU # 62683500672 Manufacturer Series: W Series
RoHS Compliant
Type: Fused Terminal Block
Fuse Provision: G-Si. 1x1/4
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 16A
Wire Range: 22-8 AWG
Model Type: WSI 6/2 GZ/DEF63
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.46 in. (11.9mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - G-Si. 1x1/4; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 16A; Wire Range - 22-8 AWG; Model Type - WSI 6/2 GZ/DEF63; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 11.9 mm; Block Width - in - 0.46 in; Additional Information - Screw Thread: M3.5, Height: 60 mm; Manufacturer Series - W Series

Additional Info: Screw Thread: M3.5, Height: 60 mm