Menu Search
WEIDMUELLER #0178220000

Fused Terminal Block 30A 600V

SKU # 62683597155 Manufacturer Series: SAK Series
RoHS Compliant
Type: Fused Terminal Block
Fuse Provision: E18
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 30A
Wire Range: 20-8 AWG
Model Type: SAKS 4/35
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS 35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.94 in. (24mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - E18; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 30A; Wire Range - 20-8 AWG; Model Type - SAKS 4/35; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS 35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 24 mm; Block Width - in - 0.94"; Manufacturer Series - SAK Series