Menu Search
WEIDMUELLER #1966070000

Fused Terminal Block 30A 600V

SKU # 62683598838 Manufacturer Series: W Series Series
Type: Fused Terminal Block
Fuse Provision: 10x38mm
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 30A
Wire Range: 18-4 AWG
Model Type: WSI 25/1 CC/LED
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (7.9mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 10x38mm; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 30A; Wire Range - 18-4 AWG; Model Type - WSI 25/1 CC/LED; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 7.9 mm; Block Width - in - 0.31"; Manufacturer Series - W-Series Series