Menu Search
WEIDMUELLER #2434390000

Fused Terminal Block, 5x20, Single Tier 1-Circuit 2-Wire

SKU # 62683587545 Manufacturer Series: A
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 5x20
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 250 V
Rating - Current: 6.3 A
Wire Range: 26 to 10 AWG
Model Type: AFS 4 2C 100-250V BK
Contact Style: Push-in
Housing Material: Wemid
Housing Finish: Black
Mounting: Snap-On
Temperature Rating - max: 130°C
Temperature Rating - min: -60°C
Block Width: 0.24 in.