Menu Search
WEIDMUELLER #1886570000

Fused Terminal Block 6.3A 500V

SKU # 62683597814 Manufacturer Series: W Series
RoHS Compliant
Type: Fused Terminal Block
Fuse Provision: G-Si. 5x20
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 500V
Rating - Current: 6.3A
Wire Range: 30-12 AWG
Model Type: WSI 4/LD
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Black
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.31 in. (8mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - G-Si. 5x20; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 500V; Rating - Current - 6.3A; Wire Range - 30-12 AWG; Model Type - WSI 4/LD; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Black; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 8.0 mm; Block Width - in - 0.31 in; Additional Information - Screw Thread: M3, Height: 50.7 mm; Manufacturer Series - W Series

Additional Info: Screw Thread: M3, Height: 50.7 mm