Menu Search

WEIDMUELLER #7940029426

Fused Terminal Block, Type CC, IEC, 690V, 32A, 18-4 AWG, Screw, Polyamide 66.6

SKU: 62683597789
Manufacturer Series: W Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Fused Terminal Block
Fuse Provision: Type CC
Construction Style: IEC
Rating - Voltage: 690V
Rating - Current: 32A
Wire Range: 18-4 AWG
Model Type: WSI 25CC/LED
Contact Style: Screw
Housing Material: Polyamide 66.6
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width - mm: 54mm
Block Width - in: 2.13 in.
Description
Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - Type CC; Construction Style - IEC; Rating - Voltage - 690V; Rating - Current - 32A; Wire Range - 18-4 AWG; Model Type - WSI 25CC/LED; Contact Style - Screw; Housing Material - Polyamide 66.6; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 54 mm; Block Width - in - 2.13 in.; Additional Information - LED Lamp, Dimension: 58 x 18 x 81 mm; Manufacturer Series - W-Series
Additional Info: LED Lamp, Dimension: 58 x 18 x 81 mm