Menu Search
Terminal Fused or Disconnect Blocks Lever Disconnect Terminal Block 10A 300V
WEIDMUELLER #1855610000

Lever Disconnect Terminal Block 10A 300V

SKU # 62683598992 Manufacturer Series: W Series Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lever Disconnect Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Rating - Current: 10A
Wire Range: 26-12 AWG
Model Type: WTR2.5
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 120 deg C (248 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.2 in. (5.1mm)

Terminal Fused or Disconnect Blocks: Type - Lever Disconnect Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Rating - Current - 10A; Wire Range - 26-12 AWG; Model Type - WTR2.5; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 120 deg C (248 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Manufacturer Series - W-Series Series