Menu Search
WEIDMUELLER #0456360000

Lever Disconnect Terminal Block 15A 300V

SKU # 62683596533 Manufacturer Series: W Series
Type: Lever Disconnect Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Rating - Voltage: 300V
Rating - Current: 15A
Wire Range: 22-12 AWG
Model Type: ASK 1
Contact Style: Screw Clamp
Housing Material: Polyamide
Housing Finish: Beige
Mounting: DIN Rail, TS 35
Block Width: 0.31 in. (8mm)

Terminal Fused or Disconnect Blocks: Type - Lever Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Rating - Voltage - 300V; Rating - Current - 15A; Wire Range - 22-12 AWG; Model Type - ASK 1; Contact Style - Screw Clamp; Housing Material - Polyamide; Housing Finish - Beige; Mounting - DIN Rail, TS 35; Block Width - mm - 8 mm; Block Width - in - 0.31"; Manufacturer Series - W-Series