Menu Search
WEIDMUELLER #1855620000

Lever Disconnect Terminal Block 20A 600V

SKU # 62683598893 Manufacturer Series: W Series
RoHS Compliant
Type: Lever Disconnect Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 20A
Wire Range: 30-12 AWG
Model Type: WTR 2.5 STB2.3
Contact Style: Screw Clamp
Housing Material: Wemid
Housing Finish: Dark Beige
Mounting: DIN Rail, TS 35
Block Width: 0.2 in. (5.1mm)

Terminal Fused or Disconnect Blocks: Type - Lever Disconnect Terminal Block; Configuration/Wiring - Single Tier 1-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 20A; Wire Range - 30-12 AWG; Model Type - WTR 2.5 STB2.3; Contact Style - Screw Clamp; Housing Material - Wemid; Housing Finish - Dark Beige; Mounting - DIN Rail, TS 35; Block Width - mm - 5.1 mm; Block Width - in - 0.20"; Manufacturer Series - W-Series