Menu Search
WEIDMUELLER #0324020000

Lever Disconnect Terminal Block 25A 600V

SKU # 62683597514 Manufacturer Series: SAK Series
Type: Lever Disconnect Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Rating - Voltage: 600V
Rating - Current: 25A
Wire Range: 22-8 AWG
Model Type: SAKC10/32
Contact Style: Screw Clamp
Housing Material: KrG
Mounting: DIN Rail, TS 32
Block Width: 0.47 in. (12mm)

Terminal Fused or Disconnect Blocks: Type - Lever Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Rating - Voltage - 600V; Rating - Current - 25A; Wire Range - 22-8 AWG; Model Type - SAKC10/32; Contact Style - Screw Clamp; Housing Material - KrG; Mounting - DIN Rail, TS 32; Block Width - mm - 12 mm; Block Width - in - 0.47"; Manufacturer Series - SAK Series