Menu Search
Terminal Fused or Disconnect Blocks Test Disconnect Terminal Block 10A 400V
WEIDMUELLER #0172160000

Test Disconnect Terminal Block 10A 400V

SKU # 62683597137 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Test Disconnect Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 400V
Rating - Current: 10A
Wire Range: 26-12 AWG
Model Type: SAKR/35
Contact Style: Screw Clamp
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS 35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.26 in. (6.5mm)

Terminal Fused or Disconnect Blocks: Type - Test Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 400V; Rating - Current - 10A; Wire Range - 26-12 AWG; Model Type - SAKR/35; Contact Style - Screw Clamp; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS 35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 6.5 mm; Block Width - in - 0.26"; Manufacturer Series - SAK Series