Menu Search
WEIDMUELLER #0357520000

Test Disconnect Terminal Block 25A 400V

SKU # 62683596632 Manufacturer Series: SAK Series
RoHS Compliant
Type: Test Disconnect Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 400V
Rating - Current: 25A
Wire Range: 22-10 AWG
Model Type: SAKC 4/35
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS 35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.26 in. (6.5mm)

Terminal Fused or Disconnect Blocks: Type - Test Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 400V; Rating - Current - 25A; Wire Range - 22-10 AWG; Model Type - SAKC 4/35; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS 35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 6.5 mm; Block Width - in - 0.26"; Manufacturer Series - SAK Series